Menu Search
SIGNIFY #468280

LED Lamp, 10W, G13 Medium Bi-Pin, T8, Tubular, 1600 lm

SKU # 04667747221 Manufacturer Series: InstantFit
RoHS Compliant
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: G13 Medium Bi-Pin
Watts: 10W
Voltage: 120-277V, 347V
Amps: 140mA
Beam Spread - deg: 160 deg
Color: Cool White
Lumens: 1600
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50000 hrs
Length: 48 in.
CRI: 82
Packaging: 10/Box
ENERGY STAR Certified: Yes
Contains Mercury: No