Menu Search
PHILIPS #457993

LED Lamp, 11W, Medium E26 (Single Contact), PAR38

SKU # 04667745799
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-38
Base: Medium E26 (Single Contact)
Watts: 11W
Wattage Equivalency: 90W
Voltage: 120V
Amps: 170mA
Beam Spread - deg: 25 deg
Color: White
Lumens: 950
Color Temperature: 3000K
Dimmable: No
Average Life - hrs: 10000 hrs
Length: 5.8 in.
CRI: 80
Packaging: 6/Box
Candlepower - CBCP: 4085 cd
ENERGY STAR Certified: No