Menu Search
SIGNIFY #467852

LED Lamp, 12W, Medium E26 (Single Contact), PAR30, Flood

SKU # 04667746785
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-30
Base: Medium E26 (Single Contact)
Watts: 12W
Wattage Equivalency: 75W
Lamp Style: Flood
Voltage: 120V
Amps: 110mA
Beam Spread - deg: 40 deg
Color: White
Lumens: 850
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 4.53 in.
CRI: 80
Packaging: 6/Box
Candlepower - CBCP: 1500 cd
ENERGY STAR Certified: Yes
Contains Mercury: No