Menu Search
SIGNIFY #470104

LED Lamp, 14W, G13 Medium Bi-Pin, T8, Tubular, 2000 lm

SKU # 04667745275 Manufacturer Series: InstantFit
RoHS Compliant
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: G13 Medium Bi-Pin
Watts: 14W
Voltage: 120-277V, 347V
Amps: 260mA
Beam Spread - deg: 240 deg
Color: Neutral
Lumens: 2000
Color Temperature: 3500K
Dimmable: No
Average Life - hrs: 50000 hrs
Length: 47.24 in.
CRI: 80
Packaging: 10/Box
ENERGY STAR Certified: No