Menu Search
PHILIPS #472514

LED Lamp, 16W, Medium E26, A21, Arbitrary, 1600 lm

SKU # 04667747251
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-21
Base: Medium (E26)
Watts: 16W
Voltage: 120V
Color: Warm White
Lumens: 1600
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000 hrs
CRI: 80