Menu Search
PHILIPS #467738

LED Lamp, 16W, Medium E26 (Single Contact), PAR38, Flood

SKU # 04667746773
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-38
Base: Medium E26 (Single Contact)
Watts: 16W
Wattage Equivalency: 120W
Lamp Style: Flood
Voltage: 120V
Amps: 143 mA
Beam Spread - deg: 40 deg
Color: White
Lumens: 1200
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 5.31 in.
CRI: 80
Packaging: 6/Box
Candlepower - CBCP: 2500 cd
ENERGY STAR Certified: Yes
Contains Mercury: No