Menu Search
SIGNIFY #435438

LED Lamp, 17W, Medium E26 (Single Contact), PAR38

SKU # 04667743543
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-38
Base: Medium E26 (Single Contact)
Watts: 17W
Wattage Equivalency: 120W
Voltage: 120V
Amps: 167mA
Beam Spread - deg: 35 deg
Color: Cool White
Lumens: 1300
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 5.2 in.
CRI: 80
Packaging: 6/Box
Candlepower - CBCP: 3600 cd
ENERGY STAR Certified: Yes