Menu Search
SIGNIFY #463117

LED Lamp, 20W, G13 Medium Bi-Pin, T12, Tubular, 2100 lm

SKU # 04667746311 Manufacturer Series: InstantFit
RoHS Compliant
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-12
Base: G13 Medium Bi-Pin
Watts: 20W
Voltage: 120-277V
Amps: 90-220mA
Beam Spread - deg: 240 deg
Finish: Frosted
Lumens: 2100
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 36000 hrs
Length: 47.24 in.
CRI: 82
Packaging: 10/Box
ENERGY STAR Certified: No
Contains Mercury: No