Menu Search
SIGNIFY #469254

LED Lamp, 35 w, Medium Bi-Pin G13, T8 Tubular, 4200 lm

SKU # 04667747258
RoHS Compliant
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 35W
Wattage Equivalency: 86 w
Voltage: 280-410V
Amps: 160 to 260mA
Beam Spread - deg: 160°
Color: Cool White
Finish: Frosted
Lumens: 4200
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 50,000 hrs
Length: 96 in.
CRI: 82-CRI
Packaging: 10/Box

Philips LED linear lamps provide hassle-free installation with simple lamp-for-lamp replacements. Philip InstantFit lamps have best-in-class performance with the widest range of ballast compatibility on the market. Our InstantFit LED lamps deliver what we