Menu Search
PHILIPS #457127

LED Lamp, 4.5W, E12 Candelabra Screw, B12, Bulged

SKU # 04667745712
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Bulged
Bulb: B-12
Base: E12 Candelabra Screw
Watts: 4.5W
Wattage Equivalency: 40W
Voltage: 120V
Amps: 45mA
Color: Warm White
Finish: Clear
Lumens: 330
Color Temperature: 2200K - 2700K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 4.33 in.
CRI: 80
Packaging: 10/Box
ENERGY STAR Certified: Yes