Menu Search
Lighting Light Bulbs LED Light Bulbs #5PL-S/LED/13H/827/IF5/P/2P
SIGNIFY #5PL-S/LED/13H/827/IF5/P/2P

LED Lamp, 5 w, Bi-Pin GX23, PLS, 520 lm, 82-CRI, 2700K

SKU # 04667752951 Manufacturer Series: InstantFit
RoHS Compliant
Type: LED Lamp
Bulb: PL-S
Base: Bi-Pin GX23
Watts: 5W
Voltage: 120-277V
Amps: 50mA
Beam Spread - deg: 120°
Lumens: 520
Color Temperature: 2700K
Dimmable: No
Average Life - hrs: 50,000 hrs
Length: 166mm
CRI: 82-CRI
Packaging: 20/Box

Philips LED PL-S lamps make the transition to LED from CFL lamps as simple as replacing a lamp. The InstantFit (UL type A) 2-pin PL-S LED lamps are available in a wide array of color temperatures. They quickly and effectively replace 13W 2-pin compact fluorescent PL-S lamps.