Menu Search
PHILIPS #462515

LED Lamp, 6W, Medium E26 (Single Contact), A19, 480 lm

SKU # 04667746251
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium E26 (Single Contact)
Watts: 6W
Wattage Equivalency: 40W
Voltage: 120V
Amps: 60mA
Beam Spread - deg: Omnidirectional
Color: Warm White
Finish: Clear
Lumens: 480
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 4.37 in.
CRI: 80
Packaging: 10/Box
ENERGY STAR Certified: Yes