You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #471144

LED Lamp, 7W, Medium E26 (Single Contact), PAR20, 500 lm

SKU # 04667747114
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-20
Base: Medium E26 (Single Contact)
Watts: 7W
Wattage Equivalency: 50W
Voltage: 120V
Amps: 70mA
Beam Spread - deg: 40 deg
Color: White
Lumens: 500
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 3.37 in.
CRI: 80
Packaging: 6/Box
Candlepower - CBCP: 1000 cd
ENERGY STAR Certified: No