Menu Search
SIGNIFY #455501

LED Lamp, 8.5W, Medium E26 (Single Contact), A19, 800 lm

SKU # 04667745550
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium E26 (Single Contact)
Watts: 8.5W
Wattage Equivalency: 60W
Voltage: 120V
Amps: 125mA
Beam Spread - deg: Omnidirectional
Color: Warm White
Finish: Frosted
Lumens: 800
Color Temperature: 2700K
Dimmable: No
Average Life - hrs: 10950 hrs
Length: 4.21 in.
CRI: 80
Packaging: 4/Box
ENERGY STAR Certified: No