Menu Search
PHILIPS #471508

LED Lamp, 9.5W, Medium E26, A19, Arbitrary, 800 lm

SKU # 04667747150
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 9.5W
Voltage: 120V
Color: Warm Glow
Lumens: 800
Color Temperature: 2700K
Dimmable: Yes