Menu Search
LED Light Bulbs LED, MR16, 2-Pin GU5.3, 10W, 12V
PHILIPS #420182

LED, MR16, 2-Pin GU5.3, 10W, 12V

SKU # 04667742018
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 10W
Lamp Style: Dimmable
Voltage: 12V
Beam Spread - deg: 35 Degrees
Color: Warm White
Lumens: 470
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 2 in.
CRI: 80
Packaging: 10
Candlepower - CBCP: 1260 cd