Menu Search
PHILIPS #432625

LED, MR16, 2-Pin GU5.3, 7W, 12V

SKU # 04667743262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 7W
Lamp Style: Dimmable
Voltage: 12V
Beam Spread - deg: 35 Degrees
Color: Warm White
Lumens: 510
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 40000
Length: 2.12 in.
CRI: 80
Packaging: 10
Candlepower - CBCP: 1350