Menu Search
LED Light Bulbs LED, PAR20, Medium Screw E26, 7W, 120V

PHILIPS #BC7PAR20/AMB/2700

LED, PAR20, Medium Screw E26, 7W, 120V

SKU #04667742213
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 7W
Lamp Style: Flood, Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 280
Color Temperature: 2700K
Dimmable: Yes
CRI: 83

LED; Bulb: PAR20; Base: Medium Screw E26; 7W; Lamp Style: Flood, Dimmable; 120V; Color: Warm White; Lumens: 280; Color Temperature: 2700K