You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #435347

LED, PAR30 Short Neck, Medium Screw E26, 12W, 120V

SKU # 04667743534
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PAR30S
Bulb: PAR-30 Short Neck
Base: Medium Screw (E26)
Watts: 12W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 35 Degrees
Color: Cool White
Lumens: 950
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 3.5 in.
CRI: 83
Packaging: 6
Candlepower - CBCP: 2100

Additional Info: Operating Temperature: -4 to 104 deg C