Menu Search
SIGNIFY #435404

LED, PAR38, Medium Screw E26, 17W, 120V

SKU # 04667743540
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 17W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 15 Degrees
Color: Warm White
Lumens: 1250
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 45000
Length: 5.1 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 7500

LED; Bulb: PAR38; Base: Medium Screw E26; 17W; Lamp Style: Dimmable; 120V; Color: Warm White; Average Life - hrs: 45000; Lumens: 1250; Color Temperature: 3000K