Menu Search
LED Light Bulbs LED, PAR38, Medium Screw E26, 19W, 120V
PHILIPS #432996

LED, PAR38, Medium Screw E26, 19W, 120V

SKU # 04667743299
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 19W
Lamp Style: Flood, Dimmable, Black Housing
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 1200
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 50000
Length: 5.2 in.
CRI: 80

LED; Bulb: PAR38; Base: Medium Screw E26; 19W; Lamp Style: Flood, Dimmable, Black Housing; 120V; Color: Warm White; Average Life - hrs: 50000; Lumens: 1200; Color Temperature: 3000K