Menu Search
SIGNIFY #460527

LED, PAR38, Medium Screw E26, 40W, 120V

SKU # 04667746052
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 40W
Voltage: 120V
Color: Warm White
Lumens: 300
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.33 in.
CRI: 80
Packaging: 10/Case (Priced per Lamp)

LED; Bulb: PAR38; Base: Medium Screw E26; 40W; Lamp Style: ; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 300; Color Temperature: 3000K