Menu Search
PHILIPS #433235

Lamp, LED; A19; 10.5W; Miniature; 120V; 5000K

SKU # 04667743323
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: A19
Base: Medium Screw (E26)
Watts: 10.5W
Lamp Style: Miniature
Voltage: 120V
Color: White
Lumens: 800
Color Temperature: 5000K
Dimmable: Yes
Average Life - hrs: 25000

Additional Info: Applications: Wall Sconces, Table and Floor Lamps, Open Pendant or Ceiling Fixtures