The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PHILIPS #455683

Lamp, LED; A19; Medium Screw E26; 14.5W; 120V

SKU # 04667745568
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 14.5W
Voltage: 120V
Color: Warm White
Lumens: 1500
Color Temperature: 2700K
Average Life - hrs: 10950
Length: 4-13/32 in.
CRI: 80
Operating Position: Universal

LED; Bulb: A19; Base: Medium Screw E26; 14.5W; Lamp Style: ; 120V; Color: Warm White; Average Life - hrs: 10950; Lumens: 1500; Color Temperature: 2700K