Menu Search
SIGNIFY #459115

Lamp, LED; A21; Medium Screw E26; 18W; 120V

SKU # 04667745911
Type: LED
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 18W
Lamp Style: Dimmable
Voltage: 120V
Color: Warm White
Lumens: 1600
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.1 in.
CRI: 80

LED; Bulb: A21; Base: Medium Screw E26; 18W; Lamp Style: Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 1600; Color Temperature: 2700K

Additional Info: Diameter: 2.75 in., Incandescent/Halogen Equivalent: 100W, Operating Temperature: -4 to 113 deg F