Menu Search
PHILIPS #435156

DiamondSpark Lamp, LED; B13; Candelabra Screw E12; 4.5W; 120V

SKU # 04667743515
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: B13
Bulb: B-13
Base: Candelabra Screw (E12)
Watts: 4.5W
Lamp Style: Candle, Dimmable
Voltage: 120V
Color: Warm White
Lumens: 330
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.4
CRI: 80
Packaging: 8 (Priced per Lamp)

LED; Bulb: B13; Base: Candelabra Screw E12; 4.5W; Lamp Style: Candle, Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 330; Color Temperature: 2700K

Additional Info: Diameter: 1.54 in.