Menu Search
Lighting Light Bulbs LED Light Bulbs #9.5BR30SLIMSTYLEDIM2700KE26ES
PHILIPS #9.5BR30SLIMSTYLEDIM2700KE26ES

Lamp, LED; BR30; Medium Screw E26; 9.5W; 120V

SKU # 04667745237
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: BR30
Bulb: BR-30
Base: Medium Screw (E26)
Watts: 9.5W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 110 Degrees
Color: Warm White
Lumens: 650
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.7 in.
CRI: 80
Packaging: 6 (Priced per Lamp)

LED; Bulb: BR30; Base: Medium Screw E26; 9.5W; Lamp Style: Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 650; Color Temperature: 2700K