Menu Search
SIGNIFY #457499

Lamp, LED; MR16; 2-Pin GU5.3; 7W; 12V

SKU # 04667745749
Type: LED
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 7W
Lamp Style: Dimmable
Voltage: 12V
Beam Spread - deg: 36 Degrees
Color: Soft White
Lumens: 440
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 2 in.
CRI: 80
Packaging: 10
Candlepower - CBCP: 1200

LED; Bulb: MR16; Base: 2-Pin GU5.3; 7W; Lamp Style: Dimmable; 12V; Color: Soft White; Average Life - hrs: 25000; Lumens: 440; Color Temperature: 4000K