The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PHILIPS #456053

Lamp, LED; PAR20; Medium Screw E26; 6W; 120V

SKU # 04667745605
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 6W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 450
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 3.3 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 1900