You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #456087

Lamp, LED; PAR20; Medium Screw E26; 6W; 120V

SKU # 04667745608
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 6W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 35 Degrees
Color: Warm White
Lumens: 450
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 3.3 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 940