Menu Search
SIGNIFY #454702

Lamp, LED; PAR30 Long Neck; Medium Screw E26; 12.5W; 120V

SKU # 04667745470
View more versions of this product
Candlepower - CBCP: 2600
Beam Spread - deg: 35 Degrees
Lumens: 900
Color Temperature: 3000K
Type: LED
Bulb Shape: PAR30L
Bulb: PAR-30L Long Neck
Base: Medium Screw (E26)
Watts: 12.5W
Lamp Style: Flood, Dimmable
Voltage: 120V
Color: Warm White
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.6 in.
CRI: 80
Packaging: 6