Menu Search
Lighting Light Bulbs LED Light Bulbs Lamp, LED; PAR30 Long Neck; Medium Screw E26; 12.5W

SIGNIFY

Lamp, LED; PAR30 Long Neck; Medium Screw E26; 12.5W

(4 Product Options)
  • Type: LED
  • Bulb Shape: PAR30L
  • Bulb: PAR-30L Long Neck
  • Base: Medium Screw (E26)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: LED
Bulb Shape: PAR30L
Bulb: PAR-30L Long Neck
Base: Medium Screw (E26)
Watts: 12.5W
Lamp Style: Flood, Dimmable
Voltage: 120V
Color: Warm White
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.6 in.
CRI: 80
Packaging: 6