You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #454751

Lamp, LED; PAR38; Medium Screw E26; 13W; 120V

SKU # 04667745475
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Candlepower - CBCP: 2100
Beam Spread - deg: 35 Degrees
Lumens: 950
Color Temperature: 3000K
Type: LED Lamp
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 13W
Lamp Style: Flood, Dimmable
Voltage: 120V
Color: Warm White
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.8 in.
CRI: 80
Packaging: 6