Menu Search
PHILIPS #458430

Lamp, LED; PL; 4-Pin G24q/GX2; 10.5W; 120-277V

SKU # 04667745843
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PL
Bulb: PL
Base: 4-Pin (G24q/GX2)
Watts: 10.5W
Lamp Style: InstantFit, Vertical
Voltage: 120-277V
Beam Spread - deg: 120 Degrees
Color: Cool White
Lumens: 1200
Color Temperature: 4000K
Average Life - hrs: 40000
Length: 4.9 in.
CRI: 82
Packaging: 10/Case (Priced per Lamp)

LED; Bulb: PL; Base: 4-Pin G24q/GX2; 10.5W; Lamp Style: InstantFit, Vertical; 120-277V; Color: Cool White; Average Life - hrs: 40000; Lumens: 1200; Color Temperature: 4000K