Menu Search
PHILIPS #456640

Lamp, LED; PLL; 4-Pin 2G11; 16.5W; 120-277V

SKU # 04667745664
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PL-L
Bulb: PL-L
Base: 4-Pin (2G11)
Watts: 16.5W
Lamp Style: Twin Tube
Voltage: 120-277V
Beam Spread - deg: 160 Degrees
Color: Neutral
Lumens: 2000
Color Temperature: 3500K
Average Life - hrs: 36000
Length: 22.5 in.
CRI: 82
Packaging: 10/Case (Priced per Lamp)