Menu Search
SIGNIFY #456657

Lamp, LED; PLL; 4-Pin 2G11; 16.5W; 120-277V

SKU # 04667745665
RoHS Compliant
Type: LED
Bulb Shape: PL-L
Bulb: PL-L
Base: 4-Pin (2G11)
Watts: 16.5W
Lamp Style: Twin Tube
Voltage: 120-277V
Beam Spread - deg: 160 Degrees
Color: Cool White
Lumens: 2100
Color Temperature: 4000K
Average Life - hrs: 40000
Length: 22.5 in.
CRI: 82
Packaging: 10/Case (Priced per Lamp)