You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #456979

Lamp, LED; R20; Medium Screw E26; 6W; 120V

SKU # 04667745697
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: R20
Bulb: R-20
Base: Medium Screw (E26)
Watts: 6W
Lamp Style: Flood, Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 450
Color Temperature: 2700K - 2200K
Dimmable: Yes
Average Life - hrs: 25000
Length: 3.97 in.
CRI: 80
Packaging: 6

LED; Bulb: R20; Base: Medium Screw E26; 6W; Lamp Style: Flood, Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 450; Color Temperature: 2700K - 2200K