Menu Search
LED Light Bulbs Lamp, LED; R20; Medium Screw E26; 6W; 120V
PHILIPS #6R20/END/F22

EnduraLED Lamp, LED; R20; Medium Screw E26; 6W; 120V

SKU # 04667740826
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: R20
Bulb: R-20
Base: Medium Screw (E26)
Watts: 6W
Lamp Style: Flood, Dimmable
Voltage: 120V
Beam Spread - deg: 22 Degrees
Color: Warm White
Lumens: 200
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 45000
Length: 3.8 in.
CRI: 81
Packaging: 6 (Priced per Lamp)
Candlepower - CBCP: 900 cd

Additional Info: Indoor Use