Menu Search
PHILIPS #453605

Lamp, LED; T8; 2-Pin G13; 12W; 120-277V

SKU # 04667745360
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 12W
Lamp Style: Tubular
Voltage: 120-277V
Beam Spread - deg: 160 Degrees
Color: 840
Lumens: 1600
Color Temperature: 4000K
Average Life - hrs: 40000
Length: 48 in.
CRI: 83
Leg Spacing: 0.51 in.
Packaging: 10