Menu Search
PHILIPS #456913

Lamp, LED; T8; 2-Pin G13; 15W; 120-277V

SKU # 04667745691
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 15W
Lamp Style: Dimmable
Voltage: 120-277V
Beam Spread - deg: 160 Degrees
Color: Cool White
Lumens: 2100
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 50000
Length: 48 in.
CRI: 82
Packaging: 10

LED; Bulb: T8; Base: 2-Pin G13; 15W; Lamp Style: Dimmable; 120-277V; Color: Cool White; Average Life - hrs: 50000; Lumens: 2100; Color Temperature: 4000K