The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PHILIPS #452029

Lamp, LED; T8; 2-Pin G13; 8.5W; 100-240V

SKU # 04667745202
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 8.5W
Lamp Style: Tubular
Voltage: 100-240V
Beam Spread - deg: 160 Degrees
Color: 835
Lumens: 1000
Color Temperature: 3500K
Average Life - hrs: 40000
Length: 24 in.
CRI: 82
Leg Spacing: 0.51 in.
Packaging: 10