Menu Search
LED Light Bulbs Lamp, LED; T8; 2-Pin G13; 8.5W; 100-240V
PHILIPS #452037

Lamp, LED; T8; 2-Pin G13; 8.5W; 100-240V

SKU # 04667745203
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 8.5W
Lamp Style: Tubular
Voltage: 100-240V
Beam Spread - deg: 160 Degrees
Color: 840
Lumens: 1050
Color Temperature: 4000K
Average Life - hrs: 40000
Length: 24 in.
CRI: 82
Leg Spacing: 0.51 in.
Packaging: 10