You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #458380

Lamp, LED, T8, 8.5W 120/277V

SKU # 04667745838
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: T8
Base: 4-Pin (G24q, GX24)
Watts: 8.5W
Lamp Style: 835
Voltage: 120/277V
Beam Spread - deg: 120 Degrees
Lumens: 900
Color Temperature: 3500K
Average Life - hrs: 40000
Length: 6.42 in.
CRI: 80
Packaging: 10 (priced per lamp)

Lamp: LED; Bulb Shape: T8; Base: 4-Pin G24q, GX24; Watts: 8.5W; Voltage: 120/277V; Lumens: 900: Color Temperature: 3500K; Average Life - hrs: 40000; CRI: 80