Menu Search
SIGNIFY #468314

InstantFit Bulb, LED; T8; 14W; 120-277V; 48 in. Long; 3500K

SKU # 04667747224
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: T8
Base: G13
Watts: 14W
Voltage: 120-277V, 347V
Amps: 180mA
Beam Spread - deg: 160 deg.
Color: Neutral
Lumens: 2000
Color Temperature: 3500K
Dimmable: Yes
Average Life - hrs: 50000
Length: 48 in.
CRI: 82
Packaging: 10
Contains Mercury: No

PHI 468314 14T8/48-3500 IF 10/1DIM

Additional Info: DLC Standard. UL listed.