The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
SIGNIFY #469387

LED Lamp, 13 w, Bi-Pin G13, T8 Tubular, 2000 lm, 82-CRI

SKU # 04667747236 Manufacturer Series: MasterClass
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: Bi-Pin G13
Watts: 13W
Voltage: 120-277/347V
Amps: 165mA
Color: Warm White
Lumens: 2000
Color Temperature: 3500K
Dimmable: No
Average Life - hrs: 50,000 hrs
Length: 600mm
CRI: 82-CRI
Packaging: 10/Pack