Menu Search
SIGNIFY #469395

LED Lamp, 13W, G13 Medium Bi-Pin, T8, Tubular, 2100 lm

SKU # 04667747237 Manufacturer Series: InstantFit
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: G13 Medium Bi-Pin
Watts: 13W
Voltage: 120-277V, 347V
Amps: 55-165mA
Beam Spread - deg: 160 deg
Color: Neutral
Lumens: 2100
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50000 hrs
Length: 24 in.
CRI: 82
Packaging: 10/Box
ENERGY STAR Certified: Yes