Menu Search
Lighting Light Bulbs LED Light Bulbs #PROMO-14T8/PRO/LED/48-4000IF-G
SIGNIFY #PROMO-14T8/PRO/LED/48-4000IF-G

HeartStart LED Lamp, 14 w, Medium Bi-Pin, G13, T8 Tubular, 2100 lm

SKU # 04667798980
RoHS Compliant
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: Medium Bi-Pin, G13
Watts: 14W
Voltage: 120 to 277 V, 347 V
Amps: 80 to 260mA
Lumens: 2100
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50,000 hrs
Length: 1200mm
CRI: 80-CRI
Packaging: 10/Box
Retrofit Bulb: Fluorescent