Menu Search
SIGNIFY #470849

Philips LED Lamp, 17 w, Single Contact Medium Screw E26, PAR38

SKU # 04667747084 Manufacturer Series: MasterClass ExpertColor
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR38
Base: Single Contact Medium Screw E26
Watts: 17 w
Wattage Equivalency: 120 w Incandescent
Lamp Style: Single Optic
Voltage: 120 VAC 60Hz
Amps: 170 mA
Beam Spread - deg: 40°
Color: Warm White
Finish: Clear
Lumens: 1150 lm
Color Temperature: 2700K
Dimmable: Dimmable
Average Life - hrs: 40,000 hrs
Length: 5.3 in.
CRI: 95-CRI
Packaging: 6/Box
Candlepower - CBCP: 2600 cd
ENERGY STAR Certified: Yes

Philips ExpertColor LED lamps with single optic technology combines a contemporary look and color quality of traditional halogens while using a fraction of the energy.