Menu Search
SIGNIFY #435339

Lamp, LED; PAR30 Short Neck; Medium Screw E26; 12W; 120V

SKU # 04667743533
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PAR30S
Bulb: PAR-30 Short Neck
Base: Medium Screw (E26)
Watts: 12W
Lamp Style: Flood, Single Optic, Dimmable
Voltage: 120V
Beam Spread - deg: 35 Degrees
Color: Warm White
Lumens: 900
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 3.5 in.
CRI: 83
Operating Position: Non-Dimmable
Candlepower - CBCP: 1960

LED; Bulb: PAR30 Short Neck; Base: Medium Screw E26; 12W; Lamp Style: Flood, Single Optic, Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 900; Color Temperature: 3000K