Menu Search
SIGNIFY #454728

Lamp, LED; PAR38; Medium Screw E26; 13W; 120V

SKU # 04667745472
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Candlepower - CBCP: 5300
Beam Spread - deg: 25 Degrees
Lumens: 900
Color Temperature: 2700K
Type: LED Lamp
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 13W
Lamp Style: Flood, Dimmable
Voltage: 120V
Color: Warm White
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.8 in.
CRI: 80
Packaging: 6